Shop All Pump Parts
Edson
Hand Pump Kit, 18 GPM, Aluminum
Mfr # 21755
Zoro # G1599705
product price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Type Manual
- Max. Operating PSI 5 psi
- Diaphragm Material Buna-N
- Max. Pressure - Pumps 5 psi
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edson
- MFR # 21755
- Zoro # G1599705
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Width | 12 in |
Overall Height | 7 in |
Overall Length | 24 in |
Discharge Connection Size | 1 1/2 in |
Intake Connection Size | 1 1/2 in |
Description
Hand Pump Kit, Discharge Connection Size 1 1/2 in, Intake Connection Size 1 1/2 in, Overall Width 12 in, Priming Self-Priming, Suction Lift (Maximum) 18 ft, Check Valve Material Buna-N, Diaphragm Material Buna-N, Flow Rate (Maximum) 18 gpm, Overall Height 7 in, Overall Length 24 in, Housing Material Aluminum, Intake Connection Type NPT, Discharge Connection Type NPT, Feet of Head (Maximum) 18 ft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Strainer Basket (PP27175620903G)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (THP-STGRND)
- STAR WATER SYSTEMS Irrigation Pump, 2 HP, Heavy Duty (HSP20P1)
- LITTLE GIANT PUMP Effluent Pump, Continuous, 50 ft (512001)
- EDSON Suction Strainer, 1-1/2 in. NPT, Bronze (11115)
- EDSON Pump Service Kit (11455)
- EDSON Suction Strainer, 2 in. NPT, Bronze (11120)
- EDSON Grout Pump, 18 GPM, Aluminum (21757)
- EDSON Suction Strainer, 3 in. NPT, Bronze (11130)
- ALFA LAVAL CSeries C216 Clamp Assembly (S216-75AR-S)
- DAYTON Pump Repair Kit, For 2ZWU2, 2ZWU3 (21TG65)
- Edson Pump Parts