Shop All Hand Drum Pumps
Edson
Hand Diaphragm Pump, Bronze, Nitrile, 30 GPM
Mfr # 11751
Zoro # G1599678
product price: $1,343.99
/ea
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 5 psi
- Housing Material - Pumps Bronze
- Diaphragm Material - Pumps Nitrile
- Max. Flow 30 gpm
- Power Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edson
- MFR # 11751
- Zoro # G1599678
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Discharge Connection Size | 2 in |
Solid Diameter (Maximum) | 2 in |
Intake Connection Size | 2 in |
Description
Hand Pump, Discharge Connection Size 2 in, Intake Connection Size 2 in, Mounting Orientation Horizontal, Overall Width 10.88 in, Priming Self-Priming, Solid Diameter (Maximum) 2 in, Suction Lift (Maximum) 15 ft, Check Valve Material Buna-N, Diaphragm Material Buna-N, Flow Rate (Maximum) 30 gpm, Overall Height 7.38 in, Overall Length 17 in, Housing Material Bronze, Intake Connection Type NPT, Discharge Connection Type NPT, Feet of Head (Maximum) 15 ft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Wet-Sol, Gal, 66334-B (66334-B)
- DAYTON Pump, 1 1/2 HP, 208-230/460 Volt (4JMX5)
- LITTLE GIANT PUMP Pump, 4-1/2 In. L, 3-3/4 In. W, 3-3/4 In. H (517100001)
- DWYER INSTRUMENTS Flowmeter, 011 Scfh Air (VFA-1)
- EDSON Hand Diaphragm Pump, Aluminum, Nitrile, 18 GPM (25650)
- EDSON Hand Diaphragm Pump, Bronze, Nitrile, 18 GPM (21751)
- AMERICAN FORGE & FOUNDRY Anti-Freeze Barrel Pumps - Lever Action (8081)
- GOATTHROAT Pump with Standoff, Viton, (GT300)
- FILL-RITE Hand Operated Drum Pump, Lever, 3/4In FNPT (FR20V)
- DAYTON Drum Pump Tube, SS Suction Tube, 47" L (53RU59)
- ZORO SELECT Air Drum Pump, with Digital Oil Meter (ACTKIT31)
- Edson Hand Drum Pumps