Shop All Hand Drum Pumps
Edson
Hand Diaphragm Pump, Bronze, Nitrile, 18 GPM
Mfr # 25652
Zoro # G1599711
product price: $1,081.99
/ea
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 5 psi
- Housing Material - Pumps Bronze
- Diaphragm Material - Pumps Nitrile
- Max. Flow 18 gpm
- Power Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edson
- MFR # 25652
- Zoro # G1599711
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Discharge Connection Size | 1 1/2 in |
Intake Connection Size | 1 1/2 in |
Description
Hand Pump, Discharge Connection Size 1 1/2 in, Intake Connection Size 1 1/2 in, Mounting Orientation Vertical, Overall Width 8 in, Priming Self-Priming, Suction Lift (Maximum) 18 ft, Check Valve Material Buna-N, Diaphragm Material Buna-N, Flow Rate (Maximum) 18 gpm, Overall Height 3.5 in, Overall Length 12.63 in, Housing Material Bronze, Intake Connection Type NPT, Discharge Connection Type NPT, Feet of Head (Maximum) 18 ft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Suctn/Dischrg Tubing, 100ftx1/4in White (AK4010W)
- FLINT & WALLING O-Ring, Buna N (131925)
- ARO Diaphragm Pump, 35Gpm, 316Ss/Santoprene/S (666100-2EB-C)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 4.0 GPM (5840-201C-SB)
- EDSON Hand Diaphragm Pump, Aluminum, Nitrile, 18 GPM (25650)
- EDSON Hand Diaphragm Pump, Bronze, Nitrile, 18 GPM (21751)
- ARO Drum Pump Asm, DAB05-ASAA-2-A (DAB05-ASAA-2-A)
- ZEELINE 15-55 gal Quart Stroke Pump Container (975)
- ACTION PUMP DEF Tote, 12 Volt Auto, Bottom Suction (G250)
- RIDGID Bolt Cutter Head Assembly, For S36 (18383)
- ACTION PUMP Action Pump 36 oz. Piston Stroke Pump 7036 - Large Flow 4 Strokes per Gallon (7036)
- Edson Hand Drum Pumps