Shop All Hand Drum Pumps
Edson
Hand Diaphragm Pump, Aluminum, Nitrile, 30 GPM
Mfr # 11750
Zoro # G1599687
product price: $1,015.99
/ea
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 5 psi
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Nitrile
- Max. Flow 30 gpm
- Power Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edson
- MFR # 11750
- Zoro # G1599687
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Solid Diameter (Maximum) | 2 in |
Intake Connection Size | 2 in |
Discharge Connection Size | 2 in |
Description
Hand Pump, Discharge Connection Size 2 in, Intake Connection Size 2 in, Mounting Orientation Horizontal, Overall Width 10.88 in, Priming Self-Priming, Solid Diameter (Maximum) 2 in, Suction Lift (Maximum) 15 ft, Check Valve Material Buna-N, Diaphragm Material Buna-N, Flow Rate (Maximum) 30 gpm, Overall Height 7.38 in, Overall Length 17 in, Housing Material Aluminum, Intake Connection Type NPT, Discharge Connection Type NPT, Feet of Head (Maximum) 15 ft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC, 1-Phase, 1/25 HP, Motor (PP1000L4QG)
- MIXAIR Aeration Tubing, ID 3/8 In, 100 Ft (3/8" Sinking Hose)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 15 GPM (6PY39)
- PHCC PRO SERIES Float Switch, Vertical, Low Voltage (VS-LC)
- EDSON Hand Diaphragm Pump, Aluminum, Nitrile, 18 GPM (25650)
- EDSON Hand Diaphragm Pump, Bronze, Nitrile, 18 GPM (21751)
- FILL-RITE Piston Drum Pump, Polypropylene, 3/4In, DEF (FRHP32V)
- BOARDWALK Bottle Pump, 22 oz/Pump, Chrome, 42 1/2" (BWK00422EA)
- ACTION PUMP Chemical Meter, EPDM Seals (G223)
- ZEELINE Zee Line Ryton Lever Action Drum Pump (DRM108)
- CPP 2 Female Camlock Dust Cap (CFH/20C/027)
- Edson Hand Drum Pumps