Shop All Hand Drum Pumps
Edson
Hand Diaphragm Pump, Aluminum, Nitrile, 18 GPM
Mfr # 25650
Zoro # G1599720
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 5 psi
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Nitrile
- Max. Flow 18 gpm
- Power Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edson
- MFR # 25650
- Zoro # G1599720
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Discharge Connection Size | 1 1/2 in |
Intake Connection Size | 1 1/2 in |
Description
Hand Pump, Discharge Connection Size 1 1/2 in, Intake Connection Size 1 1/2 in, Mounting Orientation Vertical, Overall Width 8 in, Priming Self-Priming, Suction Lift (Maximum) 18 ft, Check Valve Material Buna-N, Diaphragm Material Buna-N, Flow Rate (Maximum) 18 gpm, Overall Height 3.5 in, Overall Length 12.63 in, Housing Material Aluminum, Intake Connection Type NPT, Discharge Connection Type NPT, Feet of Head (Maximum) 18 ft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Pump, Vane, Bronze, 1/2 In FNPT x 1 HB (18685-0000)
- ARO Logic Assembly, 59860 (59860)
- A E S INDUSTRIES 5 Gallon Pail Pump (746)
- SPRINGER PARTS Mechanical Seal; Replaces Berkeley S-32014 (S-32014SP)
- EDSON Hand Diaphragm Pump, Bronze, Nitrile, 18 GPM (21751)
- RIDGID Bolt Cutter Head Assembly, For S36 (18383)
- ACTION PUMP Oil Bucket Pumps - For 5-Gallon Buckets (5512B)
- ACTION PUMP Action Pump Ryton Rotary Drum Pump 3004 - 8 GPM (3004)
- GROZ Safety Pump, Steel, 15-55 gal. Drums (44134)
- TERA PUMP Lever Action Barrel Drum Pump (TRD490N)
- ACTION PUMP Hand Operated Drum Pump, For 30 gal (EZ30BLU)
- Edson Hand Drum Pumps