Shop All Hand Drum Pumps
Edson
Hand Diaphragm Pump, Aluminum, Nitrile, 18 GPM
Mfr # 21750
Zoro # G1599748
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 5 psi
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Nitrile
- Max. Flow 18 gpm
- Power Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edson
- MFR # 21750
- Zoro # G1599748
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Intake Connection Size | 1 1/2 in |
Discharge Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 1.5 in |
Description
Hand Pump, Discharge Connection Size 1 1/2 in, Intake Connection Size 1 1/2 in, Mounting Orientation Horizontal, Overall Width 8 in, Priming Self-Priming, Solid Diameter (Maximum) 1.5 in, Suction Lift (Maximum) 18 ft, Check Valve Material Buna-N, Diaphragm Material Buna-N, Flow Rate (Maximum) 18 gpm, Overall Height 6.25 in, Overall Length 12.63 in, Housing Material Aluminum, Intake Connection Type NPT, Discharge Connection Type NPT, Feet of Head (Maximum) 18 ft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE 7.5 GPM Rotary Hand-Operated Drum Pump (SD62)
- DIVERSIFIED ETN Series Solid-State Flasher (ETN-120A-FT75)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 9/16In OD (7009)
- DWYER INSTRUMENTS Flowmeter, 120 Lpm Air (VFB-67-BV)
- EDSON Hand Diaphragm Pump, Bronze, Nitrile, 18 GPM (21751)
- EDSON Hand Diaphragm Pump, Aluminum, Nitrile, 18 GPM (25650)
- MATRIX MANAGEMENT Groz 45533 Electric Diesel Pump, 12V DC Kit, Drum Mount With Manual Nozzle, 12 GPM (EDP/12MD/ST)
- WESCO Drum Pump, Self Priming, Phenolic Vanes (270021)
- DAYTON Hand Drum Pump, Piston, Nylon, 1/4In OD (2UY12)
- ZEELINE Hand Operated Lever Drum Pump with NonDrip Spout 1 Gallon Per 9 Strokes (ZE382)
- ZEELINE National-Spencer | Zee Line Cast Iron Rotary Pump 10210 for Oil & Petroleum Products (10210)
- Edson Hand Drum Pumps