Shop All Diaphragm Pumps
Edson
Diaphragm Pump, Aluminum, Nitrile, 110V, 40 GPM
Mfr # 12050
Zoro # G1599827
product price: $3,638.99
/ea
Free Shipping & Returns
$3,638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 5 psi
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Nitrile
- Max. Flow 40 gpm
- Voltage - Pumps 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edson
- MFR # 12050
- Zoro # G1599827
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Overall Height | 19 in |
Overall Length | 26 in |
Overall Width | 17 in |
Media Discharge Connection Size | 2 in |
Media Discharge Size | 2 in |
Fluid Connection Size | 2 in |
Media Intake Size | 2 in |
Media Intake Connection Size | 2 in |
Overall Size | 26 in x 17 in x 19 in |
Description
Diaphragm Pump, Check Seat Material Buna-N, Diaphragm Material Buna-N, Flow Rate (Maximum) 40 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Operating Pressure (Maximum) 5 psi, Priming Self-Priming, Wetted Housing Material Aluminum, Duty Cycle Continuous
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 101.000.196 (101.000.196SP)
- TACO Taco Seal Kit (953-1549-6BRP)
- HARTELL Condensate Pump, 77 Watts, 10 in. L (KL-1DG-115)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 2", 26.54" H, Plastic (513615)
- ARO Diaphragm Pump, 35Gpm, Santoprene/Santopr (666120-3EB-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM (PD10P-YPS-PAA)
- WHEELER-REX Mudsucker Diaphragm Pump 3" (563100)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 139 GPM (6662B3-344-C)
- FIMCO On Demand 12V Sprayer Pumps (SP008L)
- YAMADA Pump, Model 852229 NDP-50 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-50BAN)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 215 GPM (22A595)
- Edson Diaphragm Pumps