Shop All Foot Valves
Edson
2" FNPT Bronze Swing Foot Valve
Mfr # 13020
Zoro # G4019401
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Valve Body Design Inline
- Body Material Bronze
- Seal Material - Valves Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edson
- MFR # 13020
- Zoro # G4019401
- Country of Origin United States
- Category Foot Valves
Dimensions
Pipe Size | 2" |
Pipe or Tube Size - Valves | 2" |
Overall Height | 5" |
Width | 6" |
Length | 6" |
Size | 2" |
Description
Item - Foot Valves Foot Valve, Flow Design Single, Design Swing, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Bronze, Strainer Material Bronze, Pipe or Tube Size - Valves 2 in, Connection Type - Valves FNPT x FNPT, Max. Steam Pressure - Valves Not Rated, Max. Water Pressure - Valves 20 psi @ 73 Degrees F, Mounting Orientation - Valves Horizontal, Vertical, Seat Material - Valves Nitrile, Seal Material - Valves Nitrile, Flow - Valves 100 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Toilet, Without Lavatory, Stainless Steel (R2100-W-1)
- SMITH-COOPER Hex Bushing, 1-1/4"x1", 125, Brz Nl (4385003130)
- K-FLEX USA 3-1/2" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068348)
- ZORO SELECT 3/8" FNPT SS Half Coupling (4307000404)
- CAMPBELL 2" FNPT Low Lead Brass Spring Foot Valve (FV-8TLF)
- B & K FOOT VALVE 1.5"" LF (FV-6TLF)
- MERRILL Foot Valve, 2 in. Brass Nl (FVNL200)
- BRADY 1-1/2" FNPT Acetal Spring Foot Valve (SFV-150)
- BK RESOURCES Foot Valve Assembly Deck M, O.C.Dual Pedals, 3.5"Gooseneck Swivel Spout (BKFV-DGS-G)
- DIXON 2" Threaded Cast Iron Foot Valve (DFVS25)
- STRATAFLO PRODUCTS INC. 3" MNPT Brass Foot Valve with Buna-S Rubber Poppet (200-300)
- Edson Foot Valves