Shop All Foot Valves
Edson
1-1/2" FNPT Bronze Swing Foot Valve
Mfr # 13015
Zoro # G4019410
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Valve Body Design Inline
- Body Material Bronze
- Full Flow - Valves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edson
- MFR # 13015
- Zoro # G4019410
- Country of Origin United States
- Category Foot Valves
Dimensions
Pipe Size | 1 1/2" |
Length | 6 in |
Pipe or Tube Size - Valves | 1 1/2 in |
Size | 1 1/2" |
Overall Height | 5 in |
Width | 6 in |
Description
Item - Foot Valves Foot Valve, Flow Design Single, Design Swing, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Bronze, Strainer Material Bronze, Pipe or Tube Size - Valves 1 1/2 in, Connection Type - Valves FNPT x FNPT, Max. Steam Pressure - Valves Not Rated, Max. Water Pressure - Valves 20 psi @ 73 Degrees F, Mounting Orientation - Valves Horizontal, Vertical, Seat Material - Valves Nitrile, Seal Material - Valves Nitrile, Flow - Valves 100 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION COMMERCIAL FAUCETS Glass Filler, With Fitting, Spout, Trigger (77-0200)
- PARKER Tubing, Natural, Overall 100 ft L (95U-4-062-0100)
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT (18C5513150)
- CHICAGO FAUCET Spout End Assembly (E25JKABCP)
- THRIFCO PLUMBING 2 Inch FIP Brass Foot Valve (6415164)
- CAMPBELL 2" FNPT Low Lead Brass Spring Foot Valve (FV-8TLF)
- CAMPBELL 1" FNPT Low Lead Brass Spring Foot Valve (FV-4TLF)
- SIMMONS 1-1/4" NPT Bronze Foot Valve (454SB)
- LEGEND VALVE 3/4 T-448 IPS NL BZE FOOT VALV (105-474NL)
- LEGEND VALVE 1-1/4" T-756 S.S. FOOT VALVE (113-466)
- CAMPBELL 1" FNPT Lead Free Bronze Spring Foot Valve (4101E)
- Edson Foot Valves