Shop All Wardrobe Lockers
Edsal
Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Tan
Mfr # CL5073TN-UN
Zoro # G3953835
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (3) Wide, (2) Tier
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 78 in
- Opening Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # CL5073TN-UN
- Zoro # G3953835
- UPC # 035441270323
- Country of Origin Multiple
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 78 in |
Opening Width | 9 in |
Opening Depth | 11 in |
Opening Height | 33 3/4 in |
Description
Wardrobe Locker, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed, Locker Material Steel, Opening Depth 11 in, Opening Height 33 3/4 in, Opening Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 1.31 in. D Satin Nickel Steel Closet Flange Set (S822-082)
- METRO Wire Shelf, 14"D x 60"W, Chrome (1460NC)
- ZORO SELECT Wire Shelf 24"x24", Chrome (5GRX5)
- TENNSCO Decking, Steel Wire, 48 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4818 MG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-121872-CMG)
- ADIROFFICE 72" H x 12" W 6-Compartment Steel Storage Locker (ADI629-206-BLK)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Blue (HKL1515(24)-1GS)
- TENNSCO Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray (STS-182172-1MG)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx18Dx36H, Tan, Assembled (652179TN)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (USV1228-3A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue (U3258-1MB)
- Edsal Wardrobe Lockers