Shop All Industrial Storage Cabinets
Edsal
Wall Cabinet, Al, 26" H, 28" W, 14" D
Mfr # RTA281426-BLK
Zoro # G210883810
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Overall Width 28 in
- Door Type Solid
- Number of Shelves 2
- Overall Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # RTA281426-BLK
- Zoro # G210883810
- UPC # 017567129006
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 28 in |
Overall Height | 26 in |
Overall Depth | 14 in |
Details
Duty Rating | Medium Duty |
Door Type | Solid |
Number of Shelves | 2 |
Item | Wall Cabinet |
Body Panel Type | Solid |
Cabinet Storage Components | Shelves |
Load Capacity per Shelf | 150 lb |
Frame Assembled | Unassembled |
Cabinet Color | Black |
Cabinet Material | Aluminum |
For Use Indoors/Outdoors | No |
Mobility | Stationary |
Description
Wall Cabinet, Base Type Not Applicable, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Aluminum, Cabinet Storage Components Shelves, Door Handle Type Not Applicable, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Not Applicable, Mobility Stationary, Mounting Location Wall, Number of Shelves 2, Overall Depth 14 in, Overall Height 26 in, Overall Width 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Folding, 4-Way Rack, Chrome (K150)
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 30 in W, 30.3 in H (5GMC)
- WESCO Economical Standard Drum Lifter/Dispenser, VDL-55 (278750)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (2603-4S-95)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 60Wx24Dx78H, Gray (316062)
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet, 36x24x78, Gray (493310GY)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 3 Door, Unassembled, Blue (652065BL)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-07)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18ME)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHPY)
- Edsal Industrial Storage Cabinets