Shop All Workbench Accessories
Edsal
Stringer, 72 W x 1 D x 5 in. H, Blue
Mfr # PS3514B
Zoro # G4760262
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 1 in
- Height 5 in
- Material Steel
- For Use With 72 in Workbench Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # PS3514B
- Zoro # G4760262
- UPC # 035441286218
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 1 in |
Height | 5 in |
Overall Width | 72 in |
Overall Depth | 1 in |
Details
Item | Stringer |
Material | Steel |
For Use With | 72 in Workbench Top |
Color | Blue |
Includes | Hardware |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Assembly | Fully Assembled |
Accessory Type | Stringer |
Product Type | Stringer |
Description
Stringer, Product Type Stringer, Color Blue, Includes Hardware, Material Steel, Overall Depth 1 in, Overall Width 72 in, Assembly Fully Assembled, Finish Powder Coated, For Use With 72 in Workbench Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- KRUEGER Therma Level Gauge, Tank 54", 2"NPT (H-2-54-S1)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- 80/20 M5 25 S Dbl Anchor T-Nut Long Assy (25-3096)
- EDSAL Panel Leg, 3 W x 24 D x 32 in. H, Gray (MP24)
- TENNSCO Shelf, Med. Gray (301-G)
- CRAFTSMAN Storage, 6 ft. Wide Workbench With Butch (CMST27200R)
- LYON BSR Welded Upright (DD64243)
- GLOBAL INDUSTRIAL Workbench Steel Drawer 18-1/4W x 23-7/8D x 5-3/8H, Black (606964BK)
- TENNSCO Drawer, 8-1/4" H x 15" W, Accent Blue (WBD-1-Accent Blue)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 12 H, Gray (R-1072)
- Edsal Workbench Components