Shop All Workbench Accessories
This Product is Discontinued
Edsal
Stringer, 60 W x 1 D x 5 in. H, Gray, Assembly: Assembled (Discontinued)
Mfr # ST60
Zoro # G4757934
This Product is Discontinued
Key Features
- Width 60 in
- Depth 1 in
- Height 5 in
- Material Steel
- For Use With 60 in Workbench Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # ST60
- Zoro # G4757934
- UPC # 035441507290
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60 in |
Depth | 1 in |
Height | 5 in |
Overall Width | 60 in |
Overall Depth | 1 in |
Details
Item | Stringer |
Material | Steel |
For Use With | 60 in Workbench Top |
Assembly | Fully Assembled |
Color | Gray |
Finish | Powder Coated |
Includes | Hardware |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Accessory Type | Stringer |
Product Type | Stringer |
Description
Stringer, Product Type Stringer, Color Gray, Includes Hardware, Material Steel, Overall Depth 1 in, Overall Width 60 in, Assembly Fully Assembled, Finish Powder Coated, For Use With 60 in Workbench Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.