Edsal

Steel Wire Bin Shelving, 42 in W x 33 in H x 16 in D, 3 Shelves, Gray (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Bin Shelving

Key Features

  • Overall Width 42 in
  • Overall Height 33 in
  • Overall Depth 16 in
  • Number of Shelves 3
  • Color Gray
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Edsal
  • MFR # IBU301642
  • Zoro # G6718634
  • UPC #
    035441085460
  • Country of Origin United States
  • Category Bin Shelving

Dimensions

Overall Width 42 in
Overall Height 33 in
Overall Depth 16 in
Bin Width 12 in
Shelf Width 42"
Bin Depth 15 in
Overall WxDxH 42 in x 16 in x 33 in
Bin HxWxD (6) 12 in x 12 in x 15 in

Description

Bin Shelving, Bin Style Shelf, Bin Material Plastic, (6) 12 in x 12 in x 15 in Bin HxWxD, Bin Height 12 in, Bin Front Type Open, Bin Depth 15 in, Bin Color Gray, Frame Material Steel, Frame Color Gray, Includes Bins Yes, Bin Width 12 in, Includes Couplers, Load Capacity per Shelf 400 lb, Mobility Stationary, Number of Bins 6, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 16 in, Overall Height 33 in, Overall Width 42 in, Steel Shelf Material, Assembled Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products