Edsal

Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Bulk Storage Racks

Key Features

  • Shelving Type Starter
  • Depth 24"
  • Height 72"
  • Material Steel
  • Number of Shelves 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 24"
Height 72"
Overall Depth 24 in
Overall Width 72 in
Upright Depth 1 in
Usable Width 68 in
Upright Width 2 in

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 72 in, Overall Depth 24 in, Overall Height 72 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 2,000 lb, Load Capacity 6,000 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Upright Frames, Front-To-Back Tie Bars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products