Edsal

Standard Keyed Cam Lock, Key Different (Discontinued)


This Product is Discontinued
Shop for all Workbenches

Key Features

  • Color Chrome
  • Finish Chrome
  • Key Type Different
  • Cam Lock Type Keyed
  • Number of Keys 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Edsal
  • MFR # CL10
  • Zoro # G3913987
  • UPC #
    035441505500
  • Country of Origin United States
  • Category Workbenches

Dimensions

Head Dia. 15/16 in
Mounting Hole Dia. 3/4 in

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/16 in, Lock Brand Approved Vendor, Cam Type Offset, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Counterclockwise, Interchangeable Core No, Lock Body Material Stainless Steel, Lock Body Finish Chrome-Plated, Mounting Hardware Required No, Number of Keys 2, Number of Locks in Pack 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products