Shop All Workbench Accessories
This Product is Discontinued
Edsal
Stackable Drawer, 17 x 17D x 6-1/2H, Tan (Discontinued)
Mfr # PSD3512T
Zoro # G7090291
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 6 in
- Load Capacity 75 lb
- Width 17 in
- Depth 20 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # PSD3512T
- Zoro # G7090291
- UPC # 035441229574
- Country of Origin Unknown
- Category Workbench Accessories
Dimensions
Height | 6 in |
Width | 17 in |
Depth | 20 in |
Overall Depth | 20 in |
Overall Width | 17 in |
Details
Item | Stackable Drawer |
Load Capacity | 75 lb |
Material | Steel |
Color | Tan |
For Use With | All Workbenches |
Assembly | Fully Assembled |
Finish | Powder Coated |
Includes | Hardware |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Accessory Type | Stackable Drawer |
Overall Load Capacity | 75 lb |
Number of Compartments | 1 |
Description
Stackable Drawer, Assembly Fully Assembled, Color Tan, Finish Powder Coated, For Use With All Workbenches, Includes Hardware, Material Steel, Overall Depth 20 in, Overall Load Capacity 75 lb, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.