Shop All Shelving & Rack Accessories
Edsal
Side Brace, Steel, Gray, 12 In. D, PK2
Mfr # 12SBN
Zoro # G4770911
product price: $7.15
/pk 2, $3.58/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 24 ga
- Material Steel
- For Use With Custom Shelving Units
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # 12SBN
- Zoro # G4770911
- UPC # 035441843091
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 12 in |
Depth | 12" |
Details
Item | Side Brace |
Color | Gray |
Gauge | 24 ga |
Material | Steel |
For Use With | Custom Shelving Units |
Description
Side Brace, Gray, 24 ga, Steel, Overall Depth 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA2)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (PB108-7 Blue)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Black (30270BLACK)
- LEWISBINS LEWISBins SN2618-10 Polyethylene Container 26"L x 18-3/4"W x 10"H, Blue (SN2618-10BL)
- EDSAL Side Brace, Steel, Gray, 24 In. D, PK2 (24SBN)
- EDSAL Shelving Base Strip 2x48" (4815BXN-SP)
- EDSAL Post Kit, 85 In., Steel (IPKO85GY)
- EDSAL Panel Kit, Gry, 36 In. W, 18 In. D, 85 In. H (CPN040)
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 85 In. H (CPN039)
- EDSAL Base Strip, Steel, 36 In. W (3615BXN-SP)
- LOWELL Remote Power Control 15A (RPC-15-SCD-RJ)
- Edsal Shelving & Rack Accessories