Shop All Shelving & Rack Accessories
This Product is Discontinued
Edsal
Shelving Post, Steel, Gray, 85 In. H (Discontinued)
Mfr # 85PXN
Zoro # G4770893
This Product is Discontinued
Key Features
- Color Gray
- Gauge 14 ga
- Material Steel
- Overall Height 85 in
- For Use With Custom Shelving Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # 85PXN
- Zoro # G4770893
- UPC # 035441862788
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 85 in |
Height | 85" |
Details
Item | Shelving Post |
Color | Gray |
Gauge | 14 ga |
Material | Steel |
For Use With | Custom Shelving Units |
Description
Shelving Post, Gray, Gauge 14 ga, Overall Height 85 in, Steel, Mounting Type Kwik Klip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.