Shop All Boltless Shelving
This Product is Discontinued
Edsal
Shelving Post, Steel, Gray, 2 In. W, 1 In. D (Discontinued)
Mfr # RLU84
Zoro # G4769134
This Product is Discontinued
Key Features
- Overall Height 84 in
- Overall Width 2 in
- Overall Depth 2 1/4 in
- Material Steel
- Finish Baked Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # RLU84
- Zoro # G4769134
- UPC # 035441278831
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 2 in |
Overall Depth | 2 1/4 in |
Width | 2" |
Height | 84" |
Depth | 1" |
Details
Item | Post |
Material | Steel |
Finish | Baked Enamel |
Color | Industrial Gray |
Finish - Shelving and Racks | Baked Enamel |
For Use With | Boltless Shelving |
Item - Boltless Shelving Accessories | Post |
Includes | (1) Post |
Assembly | Unassembled |
Number of Pieces | 1 |
Description
Post, Industrial Gray, Baked Enamel, Steel, Overall Height 84 in, Overall Width 2 in, Number of Pieces 1, Includes (1) Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.