Shop All Shelving & Rack Accessories
This Product is Discontinued
Edsal
Shelving Post Kit, Gray, 75 In. H (Discontinued)
Mfr # CPK75GY
Zoro # G2777993
This Product is Discontinued
Key Features
- Color Gray
- Gauge 14 ga
- Material Steel
- Overall Depth 24 in
- Overall Height 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # CPK75GY
- Zoro # G2777993
- UPC # 035441851454
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 in |
Overall Height | 75 in |
Overall Width | 36 in |
Height | 75" |
Details
Item | Shelving Post Kit |
Color | Gray |
Gauge | 14 ga |
Material | Steel |
For Use With | Edsal Featureline Commercial Steel Shelves; 4TX60, 4TX62, 4TX64, 4TX66, 4TX68, 4TX70 |
Includes | (2) Cross Side Braces, (4) Angle Posts, Back Cross Brace |
Assembly | Unassembled |
Retail Display Type | Component |
Includes Mounting Hardware | Yes |
Description
Shelving Post Kit, Gray, Gauge 14 ga, Includes (2) Cross Side Braces, (4) Angle Posts, Back Cross Brace, Overall Height 75 in, Overall Width 36 in, Steel, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.