Shop All Shelving & Rack Accessories
Edsal
Shelving Base Strip 2x48"
Mfr # 4815BXN-SP
Zoro # G4047775
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2"
- Overall Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # 4815BXN-SP
- Zoro # G4047775
- UPC # 035441855247
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 2" |
Overall Width | 48" |
Details
Item | Shelving Base Strip |
Description
Shelving Base Strip, Overall Width 48 In., Overall Height 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB18-S)
- BOTT LTD Bott 14001104 Single Straight Hooks For Perfo Panels - Package of 5 - 3"L (14001104)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 6"D x 6"H (BKTM03X06X06MOPBL)
- 80/20 White Uhmw Pads W/Brake Hole 15 S (6590)
- EDSAL Post Kit, 85 In., Steel (1210-PK)
- EDSAL Side Brace, Steel, Gray, 24 In. D, PK2 (24SBN)
- EDSAL Panel Kit, Gry, 36 In. W, 18 In. D, 85 In. H (CPN040)
- EDSAL Side Brace, Steel, Gray, 12 In. D, PK2 (12SBN)
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 75 In. H (CPN035)
- EDSAL Base Strip, Steel, 36 In. W (3615BXN-SP)
- METRO Bracket, Wall , 24", Sngl, Metro (1WD24C)
- Edsal Shelving & Rack Accessories