Shop All General Purpose Metal Shelving
This Product is Discontinued
Edsal
Shelves, 22 ga., Gray, 48 In. W, PK5 (Discontinued)
Mfr # UC5260-5
Zoro # G2876876
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Gauge 22 ga
- Material Steel
- Overall Depth 18 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # UC5260-5
- Zoro # G2876876
- UPC # 035441841271
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 18 in |
Overall Height | 1 in |
Overall Width | 48 in |
Width | 48" |
Depth | 18" |
Height | 1" |
Overall WxDxH | 48 in x 18 in x 1 in |
Details
Item | Shelf |
Color | Gray |
Gauge | 22 ga |
Material | Steel |
Finish | Powder Coated |
Finish - Shelving and Racks | Powder Coated |
Shelf Style | Solid |
Assembly | Unassembled |
Load Capacity | 750 lb |
Description
Shelf, Powder Coated, Steel, 22 ga, Overall Depth 18 in, Overall Height 1 in, Overall Width 48 in, Load Capacity 750 lb, Shelf Style Solid, Gray, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.