Shop All General Purpose Metal Shelving
This Product is Discontinued
Edsal
Shelves, 22 ga., Gray, 36 In. W, PK5 (Discontinued)
Mfr # UC5230-5
Zoro # G2023585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 18"
- Finish Powder Coated
- Height 1"
- Material Steel
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # UC5230-5
- Zoro # G2023585
- UPC # 035441841219
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 18" |
Height | 1" |
Overall Height | 1 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Width | 36" |
Overall WxDxH | 36 in x 18 in x 1 in |
Details
Item | Shelf |
Finish | Powder Coated |
Material | Steel |
Shelf Style | Solid |
Color | Gray |
Load Capacity | 750 lb |
Gauge | 22 ga |
Assembly | Unassembled |
Finish - Shelving and Racks | Powder Coated |
Description
Shelf, Powder Coated, Steel, 22 ga, Overall Depth 18 in, Overall Height 1 in, Overall Width 36 in, Load Capacity 750 lb, Shelf Style Solid, Gray, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.