Shop All Shelving & Rack Accessories
Edsal
Shelf Kit, 48 W, Gray
Mfr # RS1519
Zoro # G3891921
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Overall Depth 1 in
- Overall Height 1 in
- Shelf Capacity 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # RS1519
- Zoro # G3891921
- UPC # 035441832101
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Width | 48 in |
Width (In.) | 48 |
Length (In.) | 48 |
Details
Item | Beam |
Item - Boltless Shelving Accessories | Beam |
Color | Gray |
Material | Steel |
Shelf Capacity | 200 lb |
Finish - Shelving and Racks | Baked Enamel |
For Use With | Boltless Shelving |
Construction | Steel |
Load Capacity (Lb.) | 200 |
Beam Capacity (Lb.) | 200 |
Finish | Baked Enamel |
Type | Extra Level |
Includes | (2) Beams |
Description
Beam, Overall Depth 1 in, Overall Height 1 in, Overall Width 48 in, Gray, Baked Enamel, Steel, (2) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.25 in Pipe Size (17M-7)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/4 in L, 7 in W, 5 1/4 in H, 6 PK (DSS401)
- ORBIS Gray Attached Lid Container, Plastic, 8.22 gal Volume Capacity (NSOA2415-7 GRAY)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 85 In. H (CPN039)
- EDSAL Post Kit, 85 In., Steel (1210-PK)
- EDSAL Base Strip, Steel, 36 In. W (3615BXN-SP)
- EDSAL Side Brace, Steel, Gray, 24 In. D, PK2 (24SBN)
- EDSAL Panel Kit, Gry, 36 In. W, 18 In. D, 85 In. H (CPN040)
- EDSAL Side Brace, Steel, Gray, 12 In. D, PK2 (12SBN)
- LOWELL Remote Power Control 20A (RPC-20-SCD-RJ)
- Edsal Shelving & Rack Accessories