Shop All Shelving & Rack Accessories
Edsal
Shelf Kit, 36 W, Gray
Mfr # RS1518
Zoro # G3926316
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Shelf Capacity 200 lb
- Finish - Shelving and Racks Baked Enamel
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # RS1518
- Zoro # G3926316
- UPC # 035441832095
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Width | 36 in |
Width (In.) | 36 |
Length (In.) | 36 |
Details
Item | Beam |
Item - Boltless Shelving Accessories | Beam |
Color | Gray |
Material | Steel |
Shelf Capacity | 200 lb |
Finish - Shelving and Racks | Baked Enamel |
For Use With | 14-ga Boltless Storage Rack - starter and add-on units, 36 in Wx15 in D |
Beam Capacity (Lb.) | 200 |
Includes | (2) Beams, (2) Crossbars |
Load Capacity (Lb.) | 200 |
Finish | Baked Enamel |
Type | Extra Level |
Construction | Steel |
Orientation | Front to Back |
Description
Beam, Overall Width 36 in, Gray, Baked Enamel, Steel, Front to Back Orientation, (2) Beams, (2) Crossbars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Corrosive Liquids Drum Gauge 55 gallon (DRM1293-55G)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Medium Gray (TTS-121824-AMG)
- DURHAM MFG Small Compartment box, 16 opening, for small part storage (209-95)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LB336P500GP)
- EDSAL Shelving Base Strip 2x48" (4815BXN-SP)
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 85 In. H (CPN039)
- EDSAL Side Brace, Steel, Gray, 12 In. D, PK2 (12SBN)
- EDSAL Shelf Kit, 48 W, Gray (RS1519)
- EDSAL Post Kit, 85 In., Steel (IPKO85GY)
- EDSAL Framing Upright, 72"H, Gray (5800RE)
- ALERA Alera SW59SL4824 Shelf Liners For Wire Shelving 48w x 24d Clear Plastic 4 Pack (SW59SL4824)
- Edsal Shelving & Rack Accessories