Shop All General Purpose Metal Shelving
Edsal
Shelf Kit, 20 ga., 48 In. W, 12 In. D, PK3
Mfr # 4812N3
Zoro # G6212394
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 12 in
- Color Gray
- Width 48"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # 4812N3
- Zoro # G6212394
- UPC # 035441160242
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Width | 48 in |
Overall Depth | 12 in |
Width | 48" |
Depth | 12" |
Details
Item | Shelf |
Color | Gray |
Material | Steel |
Gauge | 20 ga |
Description
Shelf, Steel, 20 ga, Overall Depth 12 in, Overall Width 48 in, Gray, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H (EF4123.GY1)
- BARSKA Diversion Book Safe, 0.11 cu ft, 2.45 lb, Key Lock (CB12470)
- 80/20 Economy Furniture, Floor Glide, 1/4-20 (2186)
- ZORO SELECT Double Rod Pegboard Hook, 3 In, PK5 (5TPL1)
- EDSAL Shelf 36"W x 18"D, Gray (1202-S1)
- EDSAL Additional Shelf, Steel, 22 ga., Tan, PK5 (S12-5TN)
- EDSAL Additional Level 96"W For 3NUY3, 3NUY4 (ERZ9618)
- HONEY-CAN-DO SHLVNG UNIT ST CHR 30""H (SHF-02217)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F7523-18HG)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QC5-3612S)
- Edsal General Purpose Metal Shelving