Shop All Storage Bins
This Product is Discontinued
Edsal
Shelf Bin, Plastic, Gray, 12 PK (Discontinued)
Mfr # PB818
Zoro # G3325205
This Product is Discontinued
Key Features
- Color Gray
- Material Plastic
- Volume Capacity 0.31 cu ft
- ESD Conductive No
- Includes Divider Slots, Notched Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # PB818
- Zoro # G3325205
- Country of Origin United States
- Category Storage Bins
Dimensions
Inside Width | 8 in |
Inside Length | 17 in |
Inside Height | 4 in |
Details
Color | Gray |
Material | Plastic |
Item | Shelf Bin |
Volume Capacity | 0.31 cu ft |
ESD Conductive | No |
Includes | Divider Slots, Notched Tab |
Description
Shelf Bin, Outside Length 18 in, Outside Width 8 3/8 in, Outside Height 4 5/8 in, Inside Length 17 in, Inside Width 8 in, Inside Height 4 in, Volume Capacity 0.31 cu ft, Material Plastic, Color Gray, Includes Divider Slots, Notched Tab, ESD Conductive No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.