Shop All General Purpose Metal Shelving
Edsal
Shelf 60"W x 18"D, Gray
Mfr # 1204-S1
Zoro # G4774734
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Ventilated
- Decking Material Steel
- Overall Height 2 in
- Overall Width 60 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # 1204-S1
- Zoro # G4774734
- UPC # 035441843145
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 2 in |
Overall Width | 60 in |
Overall Depth | 18 in |
Width | 60" |
Depth (In.) | 18 |
Length (In.) | 60 |
Width (In.) | 60 |
Height (In.) | 2 |
Description
Shelf, Powder Coated, Steel, 14 ga, Overall Depth 18 in, Overall Height 2 in, Overall Width 60 in, Load Capacity 3,000 lb, Shelf Style Ventilated, Industrial Gray, Includes Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (12-7)
- ORBIS FP143 Flipak Distribution Container - 21-7/8 x 15-3/16 x 9-15/16 Gray (FP143-GY)
- 80/20 Hex Driver 5/32" Ball End (6105)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- EDSAL Shelf 36"W x 18"D, Gray (1202-S1)
- EDSAL Additional Shelf, Steel, 22 ga., Tan, PK5 (S12-5TN)
- EDSAL Additional Level 96"W For 3NUY3, 3NUY4 (ERZ9618)
- HEVILOAD PLUS II 20 Gauge Steel Shelf with 4 clips, 36x18 (3618N5)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603439RD)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F5711-12HG)
- Edsal General Purpose Metal Shelving