Shop All Bulk Storage Racks
Edsal
Shelf, 48 in D, 60 in W, 1 Shelves
Mfr # RL2462
Zoro # G4073054
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48 in
- Height 2-3/4 in
- Material Steel
- Number of Shelves 1
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # RL2462
- Zoro # G4073054
- UPC # 035441830398
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 2-3/4 in |
Overall Depth | 48 in |
Overall Width | 60 in |
Details
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 1,000 lb |
Item | Shelf |
Finish | Baked Enamel |
Decking Material | None |
Color | Industrial Gray |
Gauge | 16 ga |
Includes | (2) Double Rivet Angle Beams, (2) Front-to-Back Double Rivet Beams |
For Use With | Boltless Storage Rack - Rivet Lock |
Beam Capacity | 1000 lb |
Frame Material | Steel |
Includes Decking | No |
Beam Gauge | 16 ga |
Frame Finish | Baked Enamel |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 2 3/4 in, Overall Width 60 in, Baked Enamel Frame Finish, Includes (2) Double Rivet Angle Beams, (2) Front-to-Back Double Rivet Beams, Includes Decking No, Load Capacity 1,000 lb, 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK2 (2MRV2)
- RICHELIEU Kalabrone Wall Mount Shelf Support for Glass and Wood Shelves Satin Nickel (166210185)
- MCR SAFETY Glasses, Clear Lens, Blue/White/Red Frame (TK130)
- 80/20 FHSCS & Standard T-Nut, For 12099, PK6 (75-3616-6)
- EDSAL Freestanding Bulk Storage Rack, 4 Shelves, 78"H x 77"W x 24"D (ER7824W4)
- EDSAL Freestanding Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Gray (RL2452)
- EDSAL Shelf, 36 in D, 60 in W, 1 Shelves (RL2461)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 7 Shelves, Wood Deck, Gry (B2297244)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SR)
- STECK MANUFACTURING Bumper Tree (35800)
- PEERLESS CHAIN CHAIN&LOAD BINDER DISPLAY RACK, 4120090 (4120090)
- Edsal Bulk Storage Racks