Shop All General Purpose Metal Shelving
Edsal
Shelf 36"W x 18"D, Gray
Mfr # 1202-S1
Zoro # G4770211
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Ventilated
- Decking Material Steel
- Overall Height 2 in
- Overall Width 36 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # 1202-S1
- Zoro # G4770211
- UPC # 035441843121
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 2 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Width | 36" |
Height (In.) | 2 |
Depth (In.) | 18 |
Width (In.) | 36 |
Length (In.) | 36 |
Description
Shelf, Powder Coated, Steel, 14 ga, Overall Depth 18 in, Overall Height 2 in, Overall Width 36 in, Load Capacity 3,000 lb, Shelf Style Ventilated, Industrial Gray, Includes Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Bin Kit, 3 x 4-1/8 x 5-3/8, PK24 (5TPP2)
- LYON Shelf (DD8562X1)
- SENTRY SAFE Security Safe, 2.3 cu ft., Black, Electric (T6-331)
- ECONOCO Glass Shelf, 10" x 48", PK5 (SHGL1048)
- EDSAL Additional Shelf, Steel, 22 ga., Tan, PK5 (S12-5TN)
- EDSAL Additional Level 96"W For 3NUY3, 3NUY4 (ERZ9618)
- DURASHELF Vented Shelf 96"W x 36"D (S9636)
- CRAFTSMAN 4-Shelf Industrial Storage Rack, 77-Inch Wide x 72-Inch High x 22-Inch Deep (CMXMSAJ94769)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Steel Shelving with Total 72 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603441RD)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- Edsal General Purpose Metal Shelving