Shop All Shelving & Rack Accessories
Edsal
Post Kit, 85 In., Steel
Mfr # IPKO85GY
Zoro # G0611764
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 85 in
- Overall Width 85 in
- Length 85 in
- Number of Posts per Kit 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # IPKO85GY
- Zoro # G0611764
- UPC # 035441840991
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 85 in |
Overall Width | 85 in |
Length | 85 in |
Details
Item | Post Kit |
Material | Steel |
Number of Posts per Kit | 4 |
Description
Post Kit, Overall Height 85 in, Overall Width 85 in, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Hook 9", Chrome, 96PK (H9)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Black (412418)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63120)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-95)
- EDSAL Panel Kit, Gry, 36 In. W, 18 In. D, 85 In. H (CPN040)
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 75 In. H (CPN035)
- EDSAL Shelving Base Strip 2x48" (4815BXN-SP)
- EDSAL Base Strip, Steel, 36 In. W (3615BXN-SP)
- EDSAL Post Kit, 85 In., Steel (1210-PK)
- EDSAL Side Brace, Steel, Gray, 24 In. D, PK2 (24SBN)
- ECONOCO Poly Dispensing Rack 3 Roll (K30)
- Edsal Shelving & Rack Accessories