Shop All Shelving & Rack Accessories
Edsal
Post Kit, 85 In., Steel
Mfr # 1210-PK
Zoro # G1334532
original price:
$99.98
17% off
new price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Industrial Gray
- Material Steel
- Overall Height 84 in
- Overall Width 2 in
- Number of Posts per Kit 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # 1210-PK
- Zoro # G1334532
- UPC # 035441840472
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 84 in |
Overall Width | 2 in |
Length | 84 in |
Details
Item | Post Kit |
Color | Industrial Gray |
Material | Steel |
Number of Posts per Kit | 4 |
Includes | (4) Post |
Finish | Baked Enamel |
Number of Pieces | 4 |
Post Gauge | 13 ga |
Description
Post Kit, Industrial Gray, Baked Enamel, Steel, Overall Height 84 in, Overall Width 2 in, Number of Pieces 4, Post Gauge 13 ga, Includes (4) Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADESMART Interlocking Bins Gr 8Pc (59601)
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Yellow (HKL151548-1TY)
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 75 In. H (CPN035)
- EDSAL Post Kit, 85 In., Steel (IPKO85GY)
- EDSAL Shelf Kit, 48 W, Gray (RS1519)
- EDSAL Side Brace, Steel, Gray, 12 In. D, PK2 (12SBN)
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 85 In. H (CPN039)
- EDSAL Shelving Base Strip 2x48" (4815BXN-SP)
- KEEN 241943 White Plastic Shelf Support Peg, 8PK (KE589791)
- Edsal Shelving & Rack Accessories