Shop All Shelving & Rack Accessories
Edsal
Post Kit, 85 In.
Mfr # IPKC85GY
Zoro # G2005114
product price: $13.16
/ea
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 85 in
- Overall Width 85 in
- Length 85 in
- Number of Posts per Kit 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # IPKC85GY
- Zoro # G2005114
- UPC # 035441840984
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 85 in |
Overall Width | 85 in |
Length | 85 in |
Details
Item | Post Kit |
Material | Steel |
Number of Posts per Kit | 4 |
Shop By | Closeouts |
Description
Post Kit, Overall Height 85 in, Overall Width 85 in, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 114 in W, 42 in D (244219243108DS)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- VALLEY CRAFT Utility Drawer Cabinet, 48"Wx24"Dx72"H, 1 (F88128A1)
- AMGOOD 14in X 36in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1436)
- EDSAL Shelf Kit, 48 W, Gray (RS1519)
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 75 In. H (CPN035)
- EDSAL Side Brace, Steel, Gray, 24 In. D, PK2 (24SBN)
- EDSAL Side Brace, Steel, Gray, 12 In. D, PK2 (12SBN)
- EDSAL Base Strip, Steel, 36 In. W (3615BXN-SP)
- EDSAL Post Kit, 85 In., Steel (1210-PK)
- PRAIRIE VIEW INDUSTRIES Prairie View N204860-3 Complete 3 Tier Shelving Units; 48 x 20 x 60 in. (A204860-3)
- Edsal Shelving & Rack Accessories