Shop All Shelving & Rack Accessories
Edsal
Post Kit, 85 In.
Mfr # 85UC-AC
Zoro # G2983757
$11.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 85 in
- Length 85 in
- Number of Posts per Kit 3
- Includes Open Add-On (2) Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # 85UC-AC
- Zoro # G2983757
- UPC # 035441840519
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 85 in |
Length | 85 in |
Details
Item | Post Kit |
Material | Steel |
Number of Posts per Kit | 3 |
Includes | Open Add-On (2) Angle |
Shop By | Closeouts |
Description
Post Kit, Includes Open Add-On (2) Angle, Overall Height 85 in, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Z-Rack Orange Base, Square Tubing (RZK8RNG)
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H (491M98)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ818)
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- EDSAL Side Brace, Steel, Gray, 12 In. D, PK2 (12SBN)
- EDSAL Shelving Base Strip 2x48" (4815BXN-SP)
- EDSAL Post Kit, 85 In., Steel (1210-PK)
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 75 In. H (CPN035)
- EDSAL Side Brace, Steel, Gray, 24 In. D, PK2 (24SBN)
- EDSAL Post Kit, 85 In., Steel (IPKO85GY)
- HOME-COMPLETE Home-Complete HC-2104 Shoe Rack with 5 Shelves-Five Tiers for 30 Pairs (HC-2104)
- Edsal Shelving & Rack Accessories