Shop All Shelving & Rack Accessories
Edsal
Post Kit, 84 In., Steel
Mfr # 85UC-A
Zoro # G2913547
product price: $15.87
/ea
$15.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 85 in
- Length 85 in
- Number of Posts per Kit 3
- Includes Open Add-On (2) Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # 85UC-A
- Zoro # G2913547
- UPC # 035441840502
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 85 in |
Length | 85 in |
Details
Item | Post Kit |
Material | Steel |
Number of Posts per Kit | 3 |
Includes | Open Add-On (2) Angle |
Shop By | Closeouts |
Description
Post Kit, Includes Open Add-On (2) Angle, Overall Height 85 in, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Yellow, Fiberglass Reinforced Composite, 6 1/8 in W, 4 1/2 in H (9261085126)
- QUANTUM STORAGE SYSTEMS Dolly Base 20"D x 36"W, Chrome (M2036BD)
- J TERENCE THOMPSON Storage Trunk, Black, Plastic, 28 1/2 in L, 19 3/4 in W, 14 3/4 in H, 27 gal Volume Capacity (27T-54-BY)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- EDSAL Framing Upright, 72"H, Gray (5800RE)
- EDSAL Side Brace, Steel, Gray, 12 In. D, PK2 (12SBN)
- EDSAL Post Kit, 85 In., Steel (1210-PK)
- EDSAL Side Brace, Steel, Gray, 24 In. D, PK2 (24SBN)
- EDSAL Shelving Base Strip 2x48" (4815BXN-SP)
- EDSAL Shelf Kit, 48 W, Gray (RS1519)
- EASY LINER Light Grey 12"x10ft. (SELECT EASY LINER)
- Edsal Shelving & Rack Accessories