Shop All Workbench Accessories
Edsal
Panel Leg, 3 W x 24 D x 32 in. H, Gray
Mfr # MP24
Zoro # G0791104
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Depth 24 in
- Height 32 in
- Material Steel
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # MP24
- Zoro # G0791104
- UPC # 035441850860
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 3 in |
Depth | 24 in |
Height | 32 in |
Overall Fixed Height | 32 in |
Overall Depth | 24 in |
Overall Width | 3 in |
Details
Item | Panel Leg |
Material | Steel |
Load Capacity | 1,000 lb |
For Use With | Modular Workbench Systems |
Includes | Hardware |
Assembly | Assembled |
Finish | Powder Coated |
Color | Gray |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Overall Load Capacity | 1,000 lb |
Leg Type | Panel Leg |
Description
Panel Leg, Color Gray, For Use With Modular Workbench Systems, Includes Hardware, Leg Type Panel Leg, Material Steel, Overall Depth 24 in, Overall Fixed Height 32 in, Overall Load Capacity 1,000 lb, Overall Width 3 in, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D (WTS-3060-LL)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 16 in W, 7 1/2 in H, 23 3/4 in L, Green (AF2416-6 Green)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 11 in W, 10 in H, Clear (QUS260CL)
- AZAR DISPLAYS 6"W x 4"D x 3"H Riser Display, PK4 (515334)
- HALLOWELL Back/End Stop, 60inW x 30inD x 6inH, Blk (HWB-BES-6030ME)
- QUADHANDS Mount Workbench (QH-WB-MOUNT)
- BOSTONTEC Corrugate Storage Shelf Divider, solid panel, 12"h x 15"d, (for CSS1560 & CSS1530), GRY (CSSDIVP - G)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 6H (606957GY)
- DAYTON Identification Label Kit (MHW2LG)
- BOSTONTEC Steel Drawer Stack 2-6"h; Overall 12"h x 18"d x 12"w, 100 lb cap, BLK (DRW26 - B)
- TENNSCO Hanging Drawer, 25in.Wx22in.D, 70 lb. (WBD-25)
- Edsal Workbench Accessories