Shop All Locker Panels, Bases & Tops
Edsal
Panel Kit, Industrial, Starter
Mfr # IPS4824
Zoro # G2140747
$39.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24 in
- Overall Height 85 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # IPS4824
- Zoro # G2140747
- UPC # 035441841059
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 85 in |
Details
Item | Panel Kit |
Color | Gray |
Material | Steel |
Type | Industrial, Starter |
Shop By | Closeouts |
Description
Panel Kit, Gray, Steel, Overall Height 85 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3228-1HG)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-ME)
- 80/20 Trans Inside Crn Brkt 2 Hole 10S To 15S (4509)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- EDSAL Panel Kit, Industrial (IPS3618)
- EDSAL Panel Kit, Industrial (IPS3612)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Front Locker Base (FB-12 GRAY)
- Edsal Locker Panels, Bases & Tops