Shop All Locker Panels, Bases & Tops
Edsal
Panel Kit, Industrial, Starter
Mfr # IPS4812
Zoro # G2788807
$26.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 12 in
- Overall Height 85 in
- Overall Width 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # IPS4812
- Zoro # G2788807
- UPC # 035441841035
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 12 in |
Overall Height | 85 in |
Overall Width | 48 in |
Details
Item | Panel Kit |
Color | Gray |
Material | Steel |
Type | Industrial, Starter |
Shop By | Closeouts |
Description
Panel Kit, Gray, Steel, Overall Height 85 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Leveling Caster, 300 lb. (2714)
- QUANTUM STORAGE SYSTEMS 20 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 6 in H, 11 5/8 in L, Clear (QSB201CL)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 100PK (252012-100PK)
- ECONOCO Spiral Costumer (K29)
- EDSAL Panel Kit, Industrial (IPS3612)
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- TENNSCO Front Locker Base (FB-12 GRAY)
- Edsal Locker Panels, Bases & Tops