Shop All Locker Panels, Bases & Tops
Edsal
Panel Kit, Industrial, Add-On
Mfr # IPA4818
Zoro # G0270566
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 18 in
- Overall Height 85 in
- Overall Width 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # IPA4818
- Zoro # G0270566
- UPC # 035441840960
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 85 in |
Overall Width | 48 in |
Details
Item | Panel Kit |
Color | Gray |
Material | Steel |
Type | Industrial, Add-On |
Description
Panel Kit, Gray, Steel, Overall Height 85 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD PP Caster For 26 Cabinet, Brake (TTPPB26G)
- ECONOCO Double Slotted Standard 96"H, 10PK (SS22/96-C)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 6-5/8, 23-5/8 (QTB304WT)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- EDSAL Panel Kit, Industrial (IPS3618)
- EDSAL Panel Kit, Industrial (IPS3612)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- Edsal Locker Panels, Bases & Tops