Shop All Locker Panels, Bases & Tops
Edsal
Panel Kit, Industrial, Add-On
Mfr # IPA3624
Zoro # G1166051
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$65.99
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 24 in
- Overall Height 85 in
- Overall Width 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # IPA3624
- Zoro # G1166051
- UPC # 035441840946
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 24 in |
Overall Height | 85 in |
Overall Width | 36 in |
Details
Item | Panel Kit |
Color | Gray |
Material | Steel |
Type | Industrial, Add-On |
Description
Panel Kit, Gray, Steel, Overall Height 85 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Double Rivet Support, 72 In. (VDRS-7214)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Clear (30265SCLAR)
- AKRO-MILS Drawer Bin Cabinet with 4 in W x 2-1/8 in D (20416)
- STEELMAN Workstand, 1-1/4 in. H x 6 in. W (67115)
- EDSAL Panel Kit, Industrial (IPS3618)
- EDSAL Panel Kit, Industrial (IPS3612)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- Edsal Locker Panels, Bases & Tops