Shop All Shop Desks
This Product is Discontinued
Edsal
Open Shop Desk, Gray, Steel (Discontinued)
Mfr # 620
Zoro # G2033468
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Series Standard
- Overall Width 34 1/2 in
- Overall Height 53 in
- Overall Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # 620
- Zoro # G2033468
- UPC # 035441731169
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 34 1/2 in |
Overall Height | 53 in |
Overall Depth | 30 in |
Writing Surface Height | 43 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shop Desk |
Series | Standard |
Shop Desk Style | Open |
Mobile/Stationary | Stationary |
Number of Doors | 0 |
No. of Drawers | 1 |
Color | Gray |
Material | Steel |
Pedestal Location | None |
Keyboard Shelf | No |
Number of Shelves | 1 |
Assembly | Unassembled |
Number of Pedestals | 0 |
Color Top | Gray |
Color Base | Gray |
Includes | Hardware |
Number of Drawers | 1 |
Writing Surface Slope | 5 Degrees |
Description
Shop Desk, Number of Doors 0, Number of Shelves 1, Number of Drawers 1, Overall Depth 30 in, Overall Height 53 in, Overall Width 34 1/2 in, Writing Surface Slope 5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.