Shop All Computer Cabinets
This Product is Discontinued
Edsal
Monitor Cabinet, 24 x 9 x 19-1/4In, Black (Discontinued)
Mfr # CSC6625ABLK
Zoro # G4141803
Free Shipping & Returns
This Product is Discontinued
Key Features
- Computer Cabinet Type Desktop and Wall Mount
- Overall Width 24 1/2 in
- Overall Depth 10 in
- Overall Height 26 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # CSC6625ABLK
- Zoro # G4141803
- UPC # 035441221004
- Country of Origin Unknown
- Category Computer Cabinets
Dimensions
Overall Width | 24 1/2 in |
Overall Depth | 10 in |
Overall Height | 26 in |
Compartment Width | 24 in |
Compartment Height | 19 1/4 in |
Compartment Depth | 9 in |
Details
Item | LCD Monitor Cabinet |
Computer Cabinet Type | Desktop and Wall Mount |
Color | Black |
Material | Steel |
Assembled/Unassembled | Unassembled |
Finish | Powder Coated |
Lock Included | Yes |
Number of Drawers | 1 |
Includes | 1 Locking Keyboard Drawer, Locking Clear Acrylic Window LCD Monitor Compartment, Sloped Writing Surface |
Number of Shelves | 2 |
Description
LCD Monitor Cabinet, Number of Shelves 2, Number of Drawers 1, Overall Depth 10 in, Overall Height 26 in, Overall Width 24 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.