Shop All Locker Accessories
Edsal
Louvered Panels, PK2
Mfr # BCP4870G
Zoro # G7092181
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 22 in
- Overall Depth 1/2 in
- Overall Height 32 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # BCP4870G
- Zoro # G7092181
- UPC # 035441851751
- Country of Origin Unknown
- Category Locker Accessories
Dimensions
Overall Width | 22 in |
Overall Depth | 1/2 in |
Overall Height | 32 in |
Details
Item | Louvered Panel |
Color | Gray |
Material | Steel |
Load Capacity | 100 lb |
Total Number of Bins | 0 |
Finish | Powder Coated |
For Use With | Welded Bin Cabinets |
Item - Louvered Panels | Louvered Panel |
Number of Sides | 1 |
Number of Bins | 0 |
Compatible Product Type | Welded Bin Cabinets |
Whole Unit Load Capacity | 100 lb |
Louvered Rack Style | Louvered Panel |
For Maximum Number of Bins | 0 |
Description
Louvered Panel, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 1/2 in, Overall Height 32 in, Overall Width 22 in, 100 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Welded Bin Cabinets Compatible Product Type, Louvered Panel Louvered Rack Style, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Yellow (GA5Y)
- CRAWFORD Hanger Hose Medium Duty (CMHH-6)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X54", Black Epoxy (WR54-1248BK)
- 80/20 T-Slot Cover, For 30 Series, 78.74 In. L (14193)
- EDSAL Locker Cylinder Lock, Key (SL8)
- LYON Locker Handle Housing (NF6781MC)
- LYON Bench, Locker Room (DD5795)
- TENNSCO Locker Latch and Spring (LL-3)
- ASTRO PNEUMATIC SND BLK V 6 ' RND - EA (AO4655)
- GLOBAL INDUSTRIAL Electronic Vertical Keypad Lock (641634)
- LYON Bench, Locker Room (PP5795)
- Edsal Locker Accessories