Shop All Locker Accessories
This Product is Discontinued
Edsal
Locker Number Plates, Black/Gray (Discontinued)
Mfr # X100
Zoro # G3324785
This Product is Discontinued
Key Features
- Sub-Category Number Plate
- Overall Width 2 5/16 in
- Color Black/Gray
- Material Aluminum
- Width 2-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # X100
- Zoro # G3324785
- UPC # 035441507504
- Country of Origin Unknown
- Category Locker Accessories
Dimensions
Overall Width | 2 5/16 in |
Width | 2-5/16" |
Details
Sub-Category | Number Plate |
Item | Numbers 1 to 250 |
Color | Black/Gray |
Material | Aluminum |
Type | Numbers 1 to 250 |
Description
Numbers 1 to 250, Color Black/Gray, Overall Width 2 5/16 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.