Shop All Boltless Shelving
Edsal
High Capacity Boltless Shelving, 36"W x 18"D x 84"H, 5 Shelves, Gray
Mfr # HCU-361884
Zoro # G802558485
product price: $684.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$684.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # HCU-361884
- Zoro # G802558485
- UPC # 707022313629
- Country of Origin United States
- Category Boltless Shelving
Description
HIGH CAPACITY BOLTLESS SHELVING IS IDEAL FOR APPLICATIONS THAT REQUIRE THE HEAVIEST CAPACITIES. EXTRA STRENGTH BOLTLESS SHELVING UNITS WITHSTAND DIES, FIXTURES, JIGS AND OTHER HEAVY MATERIAL. MADE USING HEAVY DUTY STEEL WITH A TOUGH POWDER COAT FINISH. 16 GAUGE STEEL SHELVES ARE REINFORCED WITH 14 GAUGE DOUBLE RIVET STEEL BEAMS FOR MAXIMUM STRENGTH. INCLUDES 5 HEIGHT ADJUSTABLE SHELVES THAT ADJUST AT 1-1/2" INCREMENTS. 14-GAUGE FORMED ANGLE UPRIGHTS PROVIDE STRENGTH AND RIGIDITY. BOLTLESS SHELVING IS EASY TO ASSEMBLE WITHOUT THE USE OF NUTS, BOLTS OR TOOLS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wall Mount Box Locker, 45 in W, 18 in D, 13 3/4 in H, (1) Tier, (4) Wide, Putty (PP5991CR)
- BESTAR Storage Unit, w/3 Drawer Set, Wht, 25" (26871-17)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- CRAFTSMAN Plastic Large Drawer Bin System, 14.24 in W, 8.307 H (CMST40709)
- EDSAL Boltless Shelving Unit, 12"D x 36"W x 84"H, 5 Shelves, Steel (RS1500)
- EDSAL Boltless Shelving Unit, 33"D x 69"W x 60"H, 3 Shelves, Steel (RL6923)
- EDSAL Boltless Shelving Unit, 17"D x 69"W x 84"H, 4 Shelves, Steel (RL6914)
- EDSAL Crossbar, 15"D, Steel (CS15)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Long Gray Single Rivet Beam (RS3)
- GLOBAL INDUSTRIAL Center Deck Support, 36inD, Gray (160CP27)
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (19454)
- Edsal Boltless Shelving