Edsal

Gray Steel Bin Unit Panels, 24 in W, 36 in H


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Gray
  • Material Steel
  • Height 36 in
  • Width 24 in
  • Includes (2) Side Panels, Back Panel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 36 in
Width 24 in
Overall Width 24 in
Overall Height 36 in

Details

Color Gray
Material Steel
Item Bin Unit Panels
Includes (2) Side Panels, Back Panel

Description

Bin Unit Panels, Gray, Steel, Overall Height 36 in, Overall Width 24 in, Includes (2) Side Panels, Back Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.