Shop All Work Tables
This Product is Discontinued
Edsal
Fixed Work Table, Steel, 48" W, 24" D (Discontinued)
Mfr # MSHD482430
Zoro # G7507306
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 48 in
- Depth 24 in
- Height 30 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # MSHD482430
- Zoro # G7507306
- UPC # 035441522538
- Country of Origin Unknown
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 30 in |
Details
Item | Work Table |
Load Capacity | 2,000 lb |
Workbench/Table Surface Material | Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 12 ga |
Edge Type | Straight |
Method of Construction | Welded |
Includes | Lower Shelf and Pre-Drilled Footplates |
Color | Gray |
Work Table Item | Fixed Height Work Table |
Frame Material | Steel |
Assembly | Fully Assembled |
Top Material | Steel |
Overall Load Capacity | 2,000 lb |
Edge Shape | Square |
Description
Work Table, Assembly Fully Assembled, Color Gray, Edge Shape Square, Frame Material Steel, Includes Lower Shelf and Pre-Drilled Footplates, Overall Load Capacity 2,000 lb, Top Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.