Shop All Workbench Accessories
Edsal
Electronic Panel/Foot Rest Kit, 96 W, Gray
Mfr # EADP-8
Zoro # G3091593
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 8 in
- Height 2 in
- Material Steel
- For Use With All Edsal Modular Workbenches, Pedestal to Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # EADP-8
- Zoro # G3091593
- UPC # 035441850662
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 96 in |
Depth | 8 in |
Height | 2 in |
Overall Depth | 8 in |
Overall Width | 96 in |
Details
Item | Electronic Panel/Foot Rest Kit |
Material | Steel |
For Use With | All Edsal Modular Workbenches, Pedestal to Pedestal |
Assembly | Unassembled |
Includes | Hardware |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color | Gray |
Finish | Powder Coated |
Description
Electronic Panel/Foot Rest Kit, Assembly Unassembled, Color Gray, Finish Powder Coated, Material Steel, Overall Depth 8 in, Overall Width 96 in, For Use With All Edsal Modular Workbenches, Pedestal to Pedestal, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S95)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR-4)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- KNAPE & VOGT 12PKZin Shelf Supp Clip (256P ZC)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, BLK (BS2428P - B)
- PRO-LINE Flow Racking Additional Tier, Galv Steel (POSAS)
- BOSTONTEC Steel Spool Rod Holder, 3"d x 30"w, 50 lb cap, GRY (SHR830 - G)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- TENNSCO Electronic Riser, 72in.Wx10in.D, 350 lb. (REI-1072-WK-1)
- ZORO SELECT Standard Keyed Cam Lock, Key Different (CL3)
- Edsal Workbench Accessories