Shop All Workbench Accessories
Edsal
Electronic Panel/Foot Rest Kit, 72 W, Gray
Mfr # EADP-6
Zoro # G0767137
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 8 in
- Height 2 in
- Material Steel
- For Use With All Edsal Modular Workbenches, Pedestal to Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # EADP-6
- Zoro # G0767137
- UPC # 035441850631
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 8 in |
Height | 2 in |
Overall Width | 72 in |
Overall Depth | 8 in |
Details
Item | Electronic Panel/Foot Rest Kit |
Material | Steel |
For Use With | All Edsal Modular Workbenches, Pedestal to Pedestal |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Finish | Powder Coated |
Assembly | Unassembled |
Color | Gray |
Includes | Hardware |
Description
Electronic Panel/Foot Rest Kit, Assembly Unassembled, Color Gray, Finish Powder Coated, Material Steel, Overall Depth 8 in, Overall Width 72 in, For Use With All Edsal Modular Workbenches, Pedestal to Pedestal, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2516-8BL)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket w/Latch on Lid, 3.96"x6.5" (00-00363231-31)
- METRO Metro Post Clamps For Open-Wire Shelving (9994Z)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- TENNSCO Lower Shelf, 60 W x 14 D x 1 in. H, Gray (S-60)
- TENNSCO Acc. Support, 1-3/16Wx36Dx1-5/16H, Gray, PR (WBSR-36)
- CRAFTSMAN Storage, 6 ft. Wide Workbench With Butch (CMST27200R)
- TENNSCO Wiring Kit, Unassembled, For Workbenches (WK-1)
- QUADHANDS Magnetic Arm 200 12 (QH200)
- TENNSCO Hanging Drawer, 25in.Wx22in.D, 70 lb. (WBD-25)
- BOSTONTEC Steel Spool Rod Holder, 3"d x 30"w, 50 lb cap, BLK (SHR830 - B)
- Edsal Workbench Accessories